Men's Oxford Shoe, Brown, 7, TB0A5XXB214

  • Mfr # TB0A5XXB214

  • Zoro # G710871676


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Size
7
Style Number
TB0A5XXB214
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5XXB214
Zoro #
G710871676
UPC #
197063515715
Country of Origin
China

Dimensions

Size
7
Width
XW
Size (PRINT)
7

Details

Item
Oxford Shoe
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
Insole Material (PRINT)
Polyurethane
Completely Non Metallic
No
Metatarsal Guard (PRINT)
No
Insulated
No
Toe Shape
Round
Heel Definition
Defined Heel
Electrical Hazard Rated
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Upper Material
Leather
Midsole Material
Foam
Non Metallic Upper
No
Static Dissipative
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
Midsole Technology (PRINT)
Hover Spring
Maximum Heat Rating (PRINT)
248 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Insole Material
Polyurethane
Style Family
Oxford Shoe
Closure
Lace Up
Midsole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Conductive
No
Liner Technology
Antimicrobial
Upper Material (PRINT)
Leather
Insole Technology
Anti-Fatigue
Outsole Material
Rubber
Non-Marking Sole
Yes
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Hover Spring
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.