Men's Oxford Shoe, 10 1/2, Leather, Brown

  • Mfr # TB0A5XXB214

  • Zoro # G710877395


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Size
10 1/2
Style Number
TB0A5XXB214
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5XXB214
Zoro #
G710877395
UPC #
197063515784
Country of Origin
China

Dimensions

Size
10 1/2
Size (PRINT)
10 1/2
Width
XW

Details

Item
Oxford Shoe
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
Puncture-Resistant Sole (PRINT)
No
Conductive
No
Insole Material
Polyurethane
Midsole Technology (PRINT)
Hover Spring
Upper Material
Leather
Liner Technology
Antimicrobial
Toe Cap Material
Composite
Midsole Material (PRINT)
Foam
Midsole Material
Foam
Non-Marking Sole
Yes
Insulated
No
Metatarsal Guard (PRINT)
No
Toe Shape
Round
Gender (PRINT)
Men's
Electrical Hazard Rated
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Insole Material (PRINT)
Polyurethane
Heel Definition
Defined Heel
Metatarsal Guard
No
Style Family
Oxford Shoe
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Static Dissipative
No
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Completely Non Metallic
No
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Insole Technology
Anti-Fatigue
Non Metallic Upper
No
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Hover Spring
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.