Manual TwoWay Ball Valve, 9.5in Overall L

  • Mfr # 7210327A

  • Zoro # G710915929


product price:  $64.55
/ea

Key Features

Ball Material
Carbon Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7210327A
Zoro #
G710915929
UPC #
670750737374
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
9.5 in
Handle Height
2.09 in
Ball Opening Size
0.62 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Ball Material
Carbon Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Compressed Air, Natural Gas
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Stem Material
Carbon Steel
Max. Pressure
3,000 PSI
Seat Material
RPTFE
Seal Material
RPTFE
Standards
ASTM A105-CS
Handle Type
Lever
Stem Type
Blowout Resistant
Body Material
Steel
Handle Material
Stainless Steel
3-A Standard Compliance
Not Rated
Color - Valve Body
Black
Vented Ball Valve
Vented
Coefficient of Volume (Cv)
48
Maximum Pressure - Steam
150 PSIg
Connection Gender - Side 2
Female
Pipe Schedule Compatibility
Schedule 40
Operating Temperature - Minimum
-20.002 Degrees F
Vacuum Service Rating
29 in Hg
Handle - Locking
Locking
Color - Valve Handle
Yellow
Operating Temperature - Maximum
500 Degrees F
Connection Gender - Side 1
Female
Valve Series
72

Description

Manual Two-Way Ball Valve, Body Material Steel, For Media Compressed Air, Natural Gas, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam 150 psig, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material Carbon Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.