
Power Strip Cord, STW, 5-15/20R, 14-50P, 1.5 ft., Orange
Mfr # S1450CBF520
Zoro # G710916629
product price:Â $58.79
/eaKey Features
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
14-50P
Cord Length
1.5 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S1450CBF520
Zoro #
G710916629
UPC #
819145024068
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Power Strip Cord
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
14-50P
Color
Orange
Gauge/Conductor
10/4
Watts
6000W
Max. Amps
24 A
Amps
24A
Voltage
125V
NEMA Connector
NEMA 5-20
Number of Outlets
4
Jacket Material
PVC
Number of Female Connectors
4
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Residential Power Distribution, Household Power, Breaker Protected Power
Description
This AC WORKS brand RV/Generator/Range protective power strip cord S1450CBF520 is very durable. The cord is 1.5-feet in length and is a NEMA 14-50P to four NEMA 5-15/20R outlets. The NEMA 14-50P is a 50 Amp, 125/250 Volt straight-blade plug. The NEMA 5-15/20R is a 20 Amp, 125 Volt, T-blade household female connector. The cable is an STW, 10/4, 30 Amp copper wire with a 600 Volt anti-cold weather jacket that stays flexible in extreme temperatures. The cord is super durable and typically used with an RV campground, residential range outlet, generator, construction, and industrial equipment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.