
Rubber, FDA EPDM, 3/16in Thick, 36in wide, 10ft long, 60A
Mfr # 1600FDA-3/16-10
Zoro # G710918159
product price: $628.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
3/16"
Rubber Material
FDA EPDM Sheet Rubber
Rubber Color
White
Max Temp (F)
200⁰F
Min. Temp. (F)
-30⁰F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1600FDA-3/16-10
Zoro #
G710918159
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Rubber Thickness
3/16"
Rubber Width
36"
Rubber Length
10'
Details
Rubber Material
FDA EPDM Sheet Rubber
Rubber Color
White
Max Temp (F)
200⁰F
Min. Temp. (F)
-30⁰F
Durometer
60
Backing Type
No Adhesive
Tensile Strength (PSI)
750 PSI
Elongation
3
Finish
Plate
Standards
FDA
Shape
Rectangle
Description
Rubber Roll, FDA EPDM, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 3/16 in, White, 60A, Plain backing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.