Folding Hand Truck, Load Cap 300 Lb

  • Mfr # 20Y290

  • Zoro # G7112077


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Overall Height
44 1/2 in
Overall Width
19 in
Material
Steel
Color
Black
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20Y290
Zoro #
G7112077
UPC #
00091919338940
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
44 1/2 in
Overall Width
19 in
Wheel Diameter
7 in
Noseplate Depth
13 1/2 in
Overall Depth
20 1/2 in
Folded Depth
2 3/4 in
Wheel Width
1 1/4 in
Folded Width
19 in
Folded Height
35 1/2 in
Noseplate Width
19 in
Nose Plate Depth
13 1/2 in
Nose Plate Width
19 in
Nose Plate WxD
19 in x 13 1/2 in
Overall HxWxD
44 1/2 in x 19 in x 20 1/2 in
Nose Plate Thickness
7/16 in
Folded HxWxD
35 1/2 in x 19 in x 2 3/4 in
Wheel Dia.
7 in

Details

Material
Steel
Color
Black
Load Capacity
300 lb
Item
Telescoping Thin-Profile Folding Hand Truck
Wheel Type
Solid
Handle Type
Extendable
Hand Truck Handle Type
Continuous Frame Dual Pin
Wheel Material
Rubber
Includes
Foot Assist, Lever Pushoff & Elastic Cord
Wheel Bearings
Plain
Finish
Aluminum, Plastic, Steel
Release Type
Push Button
Includes Stair Climber
Without Stair Climber
Frame Material
Steel
Nose Plate Profile
Standard
Includes Lever Pushoff
Without Lever Pushoff
Frame Type
Flat Back
Nose Plate Type
Open Tapered
Wheel/Tread Material
Rubber
Includes Foot Assist
Without Foot Assist
Nose Plate Material
Aluminum
Brake Type
No Caster Brake
Non-Marking Casters/Wheels
Yes
Securing Mechanism
Bungee Cord
Wheel Type/Material
Solid Rubber

Description

Telescoping Thin-Profile Folding Hand Truck, Load Capacity 300 lb, Overall Height 44 1/2 in, Overall Width 19 in, Overall Depth 20 1/2 in, Folded Height 35 1/2 in, Folded Width 19 in, Folded Depth 2 3/4 in, Frame Type Flat Back, Handle Type Extendable, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Nose Plate Depth 13 1/2 in, Nose Plate Width 19 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.