
Beige 12x12 Bianco Carrara, Eastern Marble Polished Floor and Wall Mosaic Tile 5 sqft/case, 5PK
Mfr # APLKB88B02A
Zoro # G711320395
product price:Â $201.99
/pk 5, $40.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
0.37 in
Material
Marble
Shape
Basketweave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLKB88B02A
Zoro #
G711320395
UPC #
840175527717
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
0.37 in
Details
Material
Marble
Shape
Basketweave
Color
Beige
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5 sq. ft
Description
Neutrals don’t have to be boring! This Bianco Carrara, Eastern Beige Marble tile allows you to step away from the classic square format using a modern spin on the traditional checkerboard pattern. Trying to bring interest to a lifeless space? Take your neutral interior design to the next level with a geometric pattern similar to that of a woven basket. The white, grey and beige tones from the marble form a flowing pattern that brings interest without distracting the design. Whether you choose to create timeless backsplashes or dazzling floors, this white and beige mosaic tile creates statement designs to make your space uniquely yours. Creating a geometrical illusion it makes a narrow room appear even wider when installed as a floor tile. Lighten up a vanity backsplash with the sophistication or marble tile, or create a monumental shower design that captivates you instantly. Nothing beats a paterned accent wall tile to add dimension and dynamism to a neutral kitchen, bathroom or living space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.