Ball Valve, 3in. NPT BRZ SP

  • Mfr # 70-100-01

  • Zoro # G711332343


product price:  $999.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Straight
Ball Port Style
Standard
Valve Structure
2-Piece
Pipe Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-100-01
Zoro #
G711332343
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in
Overall Length
9-1/2 in
Overall Width
6-1/2 in
Overall Height
5.62 in

Details

Ball Material
Chrome Plated Brass
Body Style
Straight
Ball Port Style
Standard
Valve Structure
2-Piece
For Media
Heating, Cooling, Steam, Vacuum
Connection Type
FNPT x FNPT
Item
Ball Valve
Body Material
Bronze
Stem Material
Brass
Standards
ASTM B584-C84400
Color - Valve Body
Yellow, Bronze

Description

Conbraco's most versatile, most used ball valve. Reliable shutoff, easy operation. Chrome plated brass ball, zinc plated steel lever handle with securely attached vinyl grip. Blowout-proof stem, rated 600 psig WOG cold; 150 psig saturated steam.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.