Geometric Boho Area Rug 2' x 3' Gray

  • Mfr # MON843GRAY2X3

  • Zoro # G711521648


product price:  $19.99
/ea

Key Features

Pattern
Bohemian
Material
Polypropylene
Shape
Rectangular
Length (In.)
36 in
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MON843GRAY2X3
Zoro #
G711521648
UPC #
847918078321
Country of Origin
Türkiye

Dimensions

Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Depth
0.31 in
Thickness
0.31 in

Details

Color
Gray
Pattern
Bohemian
Material
Polypropylene
Shape
Rectangular
Features
Stain Resistant
Includes
Area Rug
Back Material
Jute
Stain Resistant
Yes

Description

Boho Chic, Geometric Grace: Introducing our Geometric Boho Area Rug, in sophisticated gray-yellow-multi shades. This rug features intricate tribal patterns inspired by the coastal regions. Elevate your high-traffic areas in the living room, bedroom, home office, or kitchen with its charming boho allure.


  • •Artful Durability, Bohemian Beauty: Crafted from 100% Polypropylene in Turkey, this rug boasts a chic geometric design. Machine-woven with precision, it brightens up your space with its artistic durability. The natural color palette and warm tones inspire a sense of faraway lands, adding an element of cozy comfort to your home.
  • •Versatile Boho Elegance: Perfect for any room, this rug complements diverse interior layouts. Whether you need a boho accent rug for your office, a woven area rug for the kids' room, or a stylish addition to your living room or bedroom, the Monaco Collection offers well-woven fun patterns and designs for all indoor spaces.
  • •Tailored Sizes for Every Space: Choose from a wealth of sizes, including 2x7 rug runners, 5x7 area rugs, 6x9 rugs, 6' round rugs, and 8x10 rugs. With options like these, there's a budget-friendly home décor beauty to suit every taste and style, from Scandinavian and modern to farmhouse aesthetics.
  • •Pet-Friendly, Easy-to-Maintain: This rug is designed for real-life living. It doesn't shed and is easy to clean, making it ideal for high-traffic areas, entryways, and dorm rooms. The neutral off-white/ivory/cream backdrop and distressed zig-zag Aztec shapes not only hide pet hair and dirt but also exude urban coolness, making it a practical and stylish choice for your home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.