Kids Educational Learning City Life Road Area Rug 3'3'' x 4'7'' Green
- Mfr # 2030GREEN3X5
- Zoro # G213073287
product price:Â
$
45.19
/ea
Key Features
Color
Green
Shape
Rectangular
Pattern
Graphic
Material
Nylon
Length (In.)
55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2030GREEN3X5
- Zoro #
- G213073287
- UPC #
- 847918102774
- Country of Origin
- Egypt
Dimensions
- Length (In.)
- 55 in
- Width (In.)
- 39 in
- Thickness
- 0.2 in
Details
- Color
- Green
- Shape
- Rectangular
- Pattern
- Graphic
- Material
- Nylon
- Includes
- Childrens Rug
- Back Material
- Rubber
- Features
- Stain Resistant
- Stain Resistant
- Yes
Description
Experience the comfort and durability of this Kids rug. It features a low pile height of 0. 2 inches, which makes extremely easy to spot clean and vacuum. It is expertly crafted using 100% Nylon looped fabric and latex backing. A non-skid backing eliminates the need for a rug pad and is safe for all types of floor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.