Celestial 12 in. x 12 in. Glossy Pacific Blue Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK

  • Mfr # APLST88BL523A

  • Zoro # G711637417


product price:  $369.99
/pk 20, $18.50/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APLST88BL523A
Zoro #
G711637417
UPC #
840175583652
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

Escape to the Caribbean Sea with the modern and exotic blue glass mosaic tile. Featuring a sea-inspired palette of light and mid-tone blue shades, the square mosaic tile creates a vibrant look for indoor and outdoor applications as well as your submerged areas including spas, jacuzzis and pools. The small-format grid pattern allows the surface to create extra grip, making this tile a slip-resistant choice for wet areas including steam rooms, showers and pool stairs. These modern and colorful tiles come to life through shiny metallic accents in the showers, and create a totally artful design when paired with other glossy finishes. The serene shade brings immense flexibility, allowing blue tiles to pair with a variety of neutral and bright colors. Are you interested in making an aquatic statement at home? Turn to blue tiles for a mesmerizing visual in your kitchen, bathroom or living areas where you'll enjoy a beautiful appeal with long-lasting quality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.