LTX, Men's 9 in Composite Toe Logger Work Boot, Black, 12, M, GB00619

  • Mfr # GB00619

  • Zoro # G712155972


product price:  $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
GB00619
Series
LTX
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GB00619
Zoro #
G712155972
UPC #
193715487775
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
9 in

Details

Item
Logger Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
GB00619
Series
LTX
Waterproof
Yes
Outsole Material
EVA/Rubber
Upper Material
Leather

Description

The Georgia Boot LTX Logger composite toe waterproof work boot is our lightest and most cutting edge logger yet. The upper on this Goodyear welt constructed waterproof boot is made from full grain leather with a high abrasion textile upper and has combination eyelet and hook hardware. This 9 inch black boot features our Stretch Gusset Technology, AMP LT comfort insole, and a 5 ribbed steel shank that provides double the width and support of a traditional steel shank. Even with all those comfort features, this boot is 25 percent lighter than our standard loggers, providing all day comfort and maximum protection. The composite toe cap is ergonomically designed to give your toes a better range of motion. This boot has been tested and meets ASTM F2413 classification.


  • • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • • Weight: 4.7 pounds per pair for a size 10
  • • Nano Composite Safety Toe
  • • Climber Shank XL 5-ribbed steel shank
  • • Two sets of shoe laces
  • • Full-grain leather and high-abrasion textile upper
  • • Stretch Gusset technology
  • • AMP LT insole with memory foam
  • • Goodyear welt construction
  • • ASTM F2413 protective toe classification

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.