Shop CAT FOOTWEAR

Men's Wellington Boot, 11 M, Steel Toe, 11 in H, Brown, P89516

  • Mfr # P89516
  • Zoro # G8608171

product price: 
$
115.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89516
Zoro #
G8608171
UPC #
018461741578
Country of Origin
Bangladesh
Item
Wellington Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Wide Toe Cap
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Rubber
Footwear Closure Type
Pull On
Oil Resisting Sole
Yes
Footwear Style
Wellington Boot
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.65
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Goodyear(TM) Welt
Standards
ASTM F2413-11
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Static Dissipative
No
Insole System
Climasphere
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.48
Footwear Sole Pattern
T3 Rubber Lug
Removable Insole
No
Shank Material
Steel
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Brown
Heel Style
Flat Heel
Metatarsal Guard Style
None
Series
P89516
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Climasphere(TM)
Closure
Pull On
Slip-Resistance Value - Mark II - Oily
0.65
Slip-Resistance Value - Mark II - Wet
0.48
Maximum Heat Rating
572 Degrees F
Construction
Welted
Toe Cap Material
Steel
Style Family
Wellington Boot
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Unlined
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Shape
Round
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Brown

Dimensions

Size
11
Width
M
Height
11 in
Heel Height
1/2 in
Footwear Width
M
Overall Height
11 in
Size (PRINT)
11

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number P89516

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.