Hamper, 100 lb Capac., 17" L

  • Mfr # G00-TTX-EBK

  • Zoro # G712320721


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17 in
Overall Width
15 in
Overall Height
30 in
Total Volume
4.2 cu ft
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G00-TTX-EBK
Zoro #
G712320721
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 in
Overall Width
15 in
Overall Height
30 in
Bag Length
16 in
Bag Height
30 in
Bag Width
15 in

Details

Item
Hamper
Color
Tan
Total Volume
4.2 cu ft
Shape
Rectangle
Includes
Stand
Bag Closure
Open
Frame Material
Galvanized Steel
Compatible with Manufacturer Model Number
G00-TTX-EBN
Assembly
Partially Assembled
Weight Capacity
100 lb
Number of Bag Receptacles
1
Legend
Laundry,recycling,towels, sports equipment,sheets,
Product Type
Hamper
Bag Rail Perimeter
64 in
Frame Color
Silver
Number of Bags Included
1
Bag Material
Vinyl
Includes Lid
No Lid
Bag Style
Removable Bag
Bag Color
Tan
Bag Volume
4.2 cu ft
Compatible Manufacturer Part Number
G00-TTX-EBN
Compatible with Mfr. Model No.
G00-TTX-EBN
For Use with Mfr Model Number
G00-TTX-EBN
Compatible Manufacturer Model Number
G00-TTX-EBN
For Use With Mfr. Model Number
G00-TTX-EBN
Compatible with Manufacturer Model No.
G00-TTX-EBN
Compatible Pump Manufacturer Part Number
G00-TTX-EBN
Compatible Mfr. Model Number
G00-TTX-EBN

Description

Hamper Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.