
Hamper, 100 lb Capac., 17" L
Mfr # G00-KKX-EBK
Zoro # G712320745
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Overall Length
17 in
Overall Width
15 in
Overall Height
30 in
Total Volume
4.2 cu ft
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G00-KKX-EBK
Zoro #
G712320745
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
17 in
Overall Width
15 in
Overall Height
30 in
Bag Height
30 in
Bag Width
15 in
Bag Length
16 in
Description
Hamper Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.