Hamper, 100 lb Capac., 17" L

  • Mfr # G00-BBX-HMK

  • Zoro # G712320851


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Overall Length
17 in
Overall Width
30 in
Overall Height
30 in
Total Volume
4.2 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G00-BBX-HMK
Zoro #
G712320851
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 in
Overall Width
30 in
Overall Height
30 in
Bag Height
30 in
Bag Width
15 in
Bag Length
16 in

Details

Item
Hamper
Color
Blue
Total Volume
4.2 cu ft
Shape
Rectangle
Includes
Stand
Legend
Laundry,recycling,towels, sports equipment,sheets,
Bag Volume
4.2 cu ft
Frame Color
Silver
Includes Lid
No Lid
Number of Bags Included
1
Bag Closure
Open
Bag Color
Blue
Weight Capacity
100 lb
Assembly
Partially Assembled
Frame Material
Galvanized Steel
Product Type
Hamper
Compatible with Manufacturer Model Number
G00-BBX-HMN
Number of Bag Receptacles
1
Bag Material
Mesh
Bag Style
Removable Bag
Compatible Manufacturer Part Number
G00-BBX-HMN
Compatible with Mfr. Model No.
G00-BBX-HMN
For Use with Mfr Model Number
G00-BBX-HMN
Compatible Manufacturer Model Number
G00-BBX-HMN
For Use With Mfr. Model Number
G00-BBX-HMN
Compatible with Manufacturer Model No.
G00-BBX-HMN
Compatible Pump Manufacturer Part Number
G00-BBX-HMN
Compatible Mfr. Model Number
G00-BBX-HMN

Description

Hamper Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.