Speco HRLN Series H.265 Hybrid NDAA DVRwith Smart Analytics - 6 TB HDD

  • Mfr # H16HRLN6TB

  • Zoro # G712430734


product price:  $952.99
/ea
Free Shipping & Returns

Key Features

Includes
Rack Ears
Resolution
8MP
Number of Channels
16
Depth
10.6 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H16HRLN6TB
Zoro #
G712430734
UPC #
30519039239
Country of Origin
China

Dimensions

Depth
10.6 in
Width
15 in
Height
1.8 in

Details

Item
Video Surveillance System
Includes
Rack Ears
Resolution
8MP
Number of Channels
16
Power Consumption
15 W
Max. Frames Per Second
30 fps
Composite Video In
Yes
Series
HRLN
HD Recording
Yes
HDMI
Yes
Remote Management
Yes
Number of Audio Out Ports
1
Video Signal Format
PAL, NTSC
Composite Video Out
Yes
System Components
Hybrid Video Recorder
Ethernet
Yes
Video Formats
H.265
USB
Yes
Hard Drive Capacity
6 TB
Number of VGA Out
1
Number of Audio In Ports
8
Connectivity Technology
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.