Shop SPECO TECHNOLOGIES
See all product information
Create Account
Speco H24WHRLN Video Surveillance Station - 32 TB HDD - Hybrid Digital Video Recorder - HDMI
- Mfr # H24WHRLN32TB
- Zoro # G612430377
product price:Â
$
4,369.99
/ea
Free Shipping & Returns
Key Features
Includes
Hybrid Digital Video Recorder
Resolution
5MP
Number of Channels
16
Hard Drive Capacity
32 TB
Series
HRL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H24WHRLN32TB
- Zoro #
- G612430377
- UPC #
- 30519042000
- Country of Origin
- China
- Item
- Video Surveillance Station
- Includes
- Hybrid Digital Video Recorder
- Resolution
- 5MP
- Number of Channels
- 16
- Hard Drive Capacity
- 32 TB
- Series
- HRL
- HD Recording
- Yes
- Number of VGA Out
- 1
- HDMI
- Yes
- USB
- Yes
- System Components
- Hybrid Digital Video Recorder
- Video Formats
- H.265, H.264
- Connectivity Technology
- Wired
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.