
Hard Hat, JSP, HDPE, 6 Point Ratchet, Type 1, Class E, Yellow
Mfr # 280-EV6151-20
Zoro # G712448005
product price:Â $22.55
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
JSP
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-EV6151-20
Zoro #
G712448005
UPC #
-
Country of Origin
United Kingdom
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Series
JSP
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Yellow
Head Protection Venting
No
Standards
TAA Compliant
Reverse Donning
Yes
ANSI Classification
Type 1, Class E
ANSI Electrical Class
E
Accessory Slots
Yes
Chin Strap
No
ANSI Impact Type
1
Application
Construction, Excavation, Industrial, Road Works
Low Temperature Test Met
Yes
Includes
Sweatband
Head Protection Graphics
No Graphics
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Head Protection Venting No, Reverse Donning Yes, Low Temperature Test Met Yes, Standards TAA Compliant, Series JSP
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.