Shop PIP
See all product information
Safety Helmets
Mfr # 280-EVOALTV-40
Zoro # G423366148
product price:Â $98.65
/eaKey Features
Suspension Adjustment Type
Ratchet
Compatible Suspension Brand
PIP
ANSI Impact Type
Type 2
Impact Absorbing Material
EPP
ANSI Electrical Class
Class C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-EVOALTV-40
Zoro #
G423366148
UPC #
5038428865043
Country of Origin
United Kingdom
Dimensions
Size - Alpha
One Size
Details
Suspension Adjustment Type
Ratchet
Item
Hard Hat
Compatible Suspension Brand
PIP
ANSI Impact Type
Type 2
Impact Absorbing Material
EPP
ANSI Electrical Class
Class C
Standards
ANSI Z89.1-2014
Compatible Suspension Manufacturer Part Number
280-GEN2-SUSP
Headwear Style
Climbing
Reverse Donning
Non-Reversible
High-Visibility
Not High-Visibility
Graphics Type
No Graphics
Includes Reflective Decals
No
Shell Color
Gray
Application
Working-at-Height
Shell Pattern
Solid
Includes
4-Point Chin Strap
Venting
Yes
Series
JSP(R) EVO(R) ALTA(TM) Ascend(R)
Shell Material
ABS
Weight
1.84
Number of Suspension Points
6
Includes Chin Strap
Yes
Description
Hard Hat, Weight 1.84, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 280-GEN2-SUSP, Standards ANSI Z89.1-2014, Series JSP(R) EVO(R) ALTA(TM) Ascend(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.