Aluminum Pallet Dolly With Tilt & Floor Lock 42 In. x 42 In. 4,000 Lb. Capacity Silver

  • Mfr # DOL-4242-6T-FL

  • Zoro # G712449668


product price:  $504.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 in
Overall Length
44 in
Overall Width
4-1/8 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DOL-4242-6T-FL
Zoro #
G712449668
UPC #
691215034104
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
44 in
Overall Width
4-1/8 in
Wheel Diameter
3 in

Details

Material
Aluminum
Color
Silver
Load Capacity
4000 lb
Wheel Type
Rigid

Description

When large or small items need transferred to new areas, let a pallet dolly help. An aluminum pallet dolly is lightweight and has a compact low profile for both handling and storing when not in use. The large capacity allows the user to transfer a wide variety of load sizes. The solid top allows for stability and strength during use. An attached floor lock provides stability when dolly is being loaded/unloaded.


  • • Tilting function provides precise positioning
  • • Foot press floor lock
  • • Phenolic wheels
  • • All welded aluminum construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.