3/8" Drive, SAE, Crowsfoot Wrench Set, SAE, 3/8in, 11 pcs., Open End, Full Polish

  • Mfr # 7711

  • Zoro # G7126108


product price:  $52.69
/ea

Key Features

Drive Size
3/8"
Finish
Full Polish
SAE or Metric
SAE
Number of Pieces
11
Includes
Crowsfoot Wrench Set,SAE,3/8in,11 pcs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7711
Zoro #
G7126108
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8"
Socket Sizes
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"

Details

Item
Crowsfoot Wrench Set,SAE,3/8in,11 pcs.
Finish
Full Polish
SAE or Metric
SAE
Number of Pieces
11
Includes
Crowsfoot Wrench Set,SAE,3/8in,11 pcs.
Material
Alloy Steel
Head Style
Open End

Description

The V-8 Tools 7711 3/8 in. Drive Crowfoot Wrench Set is a comprehensive set of wrenches for tackling various fasteners. These open end crowfoot wrenches can be used across an extensive range of applications and product categories. The wrench set comes with 11 pieces, which include the sizes 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" and 1". Each wrench features a full polish finish that helps to keep them rust free and looking good for longer. Their alloy steel construction makes them durable enough to tackle tough jobs without wearing out easily. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the V-8 Tools 7711 3/8 in. Drive Crowfoot Wrench Set as they offer the flexibility needed to work on different types of fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.