ALARM COMBO AC/DC SMICO100-AC BOX

  • Mfr # SMICO100-AC

  • Zoro # G712648504


product price:  $66.15
/ea

Key Features

Power Source
Removable Battery
Overall Height
1.9 in
Maximum Operating Temperature
100 Degrees F
Includes
9V Battery, Easy Adapter Plug
Standards
UL 217 8th Edition
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SMICO100-AC
Zoro #
G712648504
UPC #
029054022974
Country of Origin
Mexico

Dimensions

Overall Height
1.9 in
Manufacturer Warranty Length
10 yr
Outside Diameter
5.6 in
Battery Size
9V

Details

Item
Smoke and Carbon Monoxide Alarm
Power Source
Removable Battery
Maximum Operating Temperature
100 Degrees F
Includes
9V Battery, Easy Adapter Plug
Standards
UL 217 8th Edition
Detects
Carbon Monoxide, Smoke
Includes Batteries
Yes
Detector Type
Smoke/CO Detector
Visual Alert Type
Latching Alarm Indicator
Compatible With
1039102, 3120B, 7010, 7010B, 7010BSL, 7020B, 7020BSL, 7030BSL, 9120, 9120B, CO5120BN, CO5120PDBN, HD6135FB, RM4, SA520, SC7010B, SC7010BV, SC9120B, SLED177, SM100V-AC, SM110LED-AC, SM300-AC, SM500-AC, SMCO100V-AC, SMCO110LED-AC, SMI100-AC, SMI105-AC, SMICO100-AC, SMICO105-AC
Alert Type
Sound
Test Button
Yes
Volume Level
85 dB @ 10 ft
Communication Protocol
Hardwired Interconnect
For Location
Indoor
Includes Mounting Hardware
Yes
For Environment
Bedroom
Operating Frequency
60 Hz
Humidity Operating Range
10% to 95% RH
Battery Location
Side
Receiver Range
10 ft
Sensor Type
Electrochemical, Ionization
Market
Residential
Number of Batteries Required
1
Minimum Operating Temperature
40 Degrees F
Battery Locking Pin
Yes
Battery Backup
Yes
Operating Voltage
120V AC
Battery Chemistry
Alkaline
Number of Tandem Detectors
12

Description

Smoke and Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Side, Battery Locking Pin Yes, Battery Size 9V, Communication Protocol Hardwired Interconnect, Compatible With 1039102, 3120B, 7010, 7010B, 7010BSL, 7020B, 7020BSL, 7030BSL, 9120, 9120B, CO5120BN, CO5120PDBN, HD6135FB, RM4, SA520, SC7010B, SC7010BV, SC9120B, SLED177, SM100V-AC, SM110LED-AC, SM300-AC, SM500-AC, SMCO100V-AC, SMCO110LED-AC, SMI100-AC, SMI105-AC, SMICO100-AC, SMICO105-AC, Detector Type Smoke/CO Detector

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.