Metal Clad Building Cable, MC, 12 AWG, 2C with Ground C, Green, Aluminum, Solid, 600V AC, 1000 ft

  • Mfr # 59224002

  • Zoro # G712748808


product price:  $1,659.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59224002
Zoro #
G712748808
UPC #
032886953026
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
1000 ft
Conductor Size
12 AWG, 16 AWG
Overall Length
1,000 ft
Nominal Outside Dia.
608 mi
Nominal Outside Diameter
0.61 in
Grounding Conductor Size
12 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
Jacket Color
Green
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
TFN, THHN, THWN
Voltage
600V AC
Temp. Rating
194°F
Standards
A-A-59544; Listed for use in UL 1, 2 and 3 Hour Through Penetration Firestop Systems; National Electrical Code (NFPA 70); Passes both 'UL Test' and 'FT4/IEEE 1202' (70,000 Btu/hr) Vertical Cable Tray Flame Test; REACH/RoHS-2 (Chemical Limit) Compliant; UL 1569; UL 1685; UL 83
Shielding
Shielded
Application
Clinics, Dental Offices, Hospitals, Medical Centers, Nursing Homes, Other Health Care, Outpatient Facilities
Shielding Material
Aluminum
Packaging
Reel
Conductor Insulation Color
Black, Gray, Purple, White
Trade Designation - Conductors
TFN, THHN, THWN
Grounding Conductor Insulation Color
Green
Number of Strands
1
Series
MC-PCS Duo
Grounding Conductor Material
Copper
Number of Ground Conductors
1
Temperature Rating - Maximum Dry
194 Degrees F
Number of Shielded Pairs
0
Includes Bonding Wire
Bonding Wire Included
Number of Neutrals
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1

Description

Metal Clad Cable, Trade Designation MC-PCS, Wire Size 12 AWG, Number of Conductors 4, Wire Color Black/White/Green, Jacket Color Gray/Yellow, Length 1,000 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material TFN, THHN, THWN, Nominal Outside Dia. 608 mi, Packaging Reel, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.