Contemporary Geometric Weather Resistant Indoor/Outdoor Runner Rug 2' x 7' Blue

  • Mfr # 4028BLUE2X7

  • Zoro # G713073879


product price:  $42.89
/ea

Key Features

Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4028BLUE2X7
Zoro #
G713073879
UPC #
847918127180
Country of Origin
Belgium

Dimensions

Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.19 in

Details

Color
Blue
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
UV Resistant
Yes
Includes
Area Rug
Stain Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Back Material
Synthetic
Water Resistant
Yes

Description

Explore the ideal combination of comfort, durability, and versatility with this reversible rug, expertly designed for seamless integration into both indoor and outdoor environments. Meticulously crafted in Belgium with utmost precision, this rug is machine-made using 100% polypropylene, guaranteeing exceptional quality and long-lasting performance. Its dual usage feature facilitates effortless cleaning, ensuring a hassle-free experience for your convenience. The captivating geometric pattern enhances the visual appeal of any space, infusing it with a touch of modern elegance that elevates your decor to new heights.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.