Men's Western Boot, 8, Composite Toe, 11 in H, Brown, GB00239

  • Mfr # GB00239

  • Zoro # G7131323


product price:  $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
GB00239
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GB00239
Zoro #
G7131323
UPC #
718562851724
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Height
11 in
Heel Height
1 in or Greater
Size (PRINT)
8
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00239
Upper Boot Material
All Leather
Waterproof
Yes
Non-Marking Sole
Yes
For Outdoor Traction
No
Footwear Shank Type
Non-Metallic
Oil Resisting Sole
Yes
Max. Heat Rating
600 Degrees F
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Footwear Sole Pattern
Multi Pattern
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Carbo-Tec LT
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Toe Shape
Round
Ninety Degree Heel
Yes
Shank Material
Fiberglass
Metatarsal Guard
No
Standards
ASTM F2413-11 I/75 C/75 EH
Footwear Construction Type
Welted
Midsole Material
EVA
Chain Saw Cut Resistant
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.27
Footwear Closure Type
Pull On
Removable Insole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Insulated
No
Predominant Footwear Color
Brown
Insole System
Polyurethane
Upper Material Description
Leather
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.57
Conductive
No
Waterproof Type
Georgia Boot Waterproof
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
Western Boot
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.46
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Polyurethane
Style Family
Western Boot
All-Leather Upper
Yes
Construction
Welted
Toe Cap Material
Composite
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Pull On
Slip-Resistance Value - Mark II - Oily
0.27
Slip-Resistance Value - Mark II - Wet
0.46
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
600 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number GB00239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.