Disinfecting Wipes, 185 ct, Canister, PK3
- Mfr # 54481
- Zoro # G713342456
original price:Â $44.59 , new price: $40.84 , 8 percent off
new price:Â
$
40.84
/pk of 3, $13.61/ea
Key Features
Color
White
Sheet Size
7 in x 5 3/4 in
Container Type
Canister
Number of Sheets
185
Fragrance
Fresh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54481
- Zoro #
- G713342456
- UPC #
- 10036000544814
- Country of Origin
- United States
- Item
- Disinfecting Wipes
- Color
- White
- Container Type
- Canister
- Number of Sheets
- 185
- Fragrance
- Fresh
- Cleaner Form
- Wipe
- Application
- Disinfecting
- Surfaces for Use On
- Hard Non-Porous
- Primary Chemical
- Hydrogen Peroxide
- NSF Rating
- Not Rated
- EPA Registered
- Yes
- Targeted Pathogens
- E. coli, Norovirus
- Standards
- EPA List Q
- Wet Contact Time
- 3 min
- Product Type
- Disinfecting Wipes
Dimensions
- Sheet Size
- 7 in x 5 3/4 in
- Sheet Width
- 5 3/4 in
- Container Size
- 185 ct
- Sheet Length
- 7 in
Description
Disinfecting Wipes, Primary Chemical Hydrogen Peroxide, Targeted Pathogens E. coli, Norovirus, Wet Contact Time 3 min, Canister, Container Size 185 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 7 in x 5 3/4 in, Application Disinfecting, Fragrance Fresh, EPA Registered Yes, NSF Rating Not Rated, Product Series Not Applicable, Sheet Length 7 in, Sheet Width 5 3/4 in, EPA List Q, Surfaces for Use On Hard Non-Porous, VOC Content Not Applicable, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.