Rubber, Silicone, 1/4 In Thick, 36 x 10 ft.

  • Mfr # BULK-RS-S50BFDA-46

  • Zoro # G7133813


product price:  $1,480.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
10 ft
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S50BFDA-46
Zoro #
G7133813
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Width
36 in
Overall Thickness
0.25 in
Overall Length
10 ft

Details

Item
Rubber Roll
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Black
Min. Temp. (F)
-80 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
700 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Material
Silicone
Color
Black
Max. Temp. (F)
450 Degrees F
Oil Resistance
Fair
Weather Resistance
Excellent
Maximum Temperature
450 Degrees F
Texture
Smooth
Adhesive Type
Plain Backing
Tear Strength
15 N/mm
Thickness Tolerance
+/-0.026 in
Abrasion Resistance
Poor
Compression Set
30 %
Density
1.25 g/cc
Tensile Strength
700 psi
Minimum Temperature
-80 Degrees F
Water Resistance
Good
Chemical Resistance
Good
Shape
Roll

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.