31 in W x 11 in H Casement Window Screen, CA5, UltraVue Mesh, Clay

  • Mfr # CA5-A22-MSUV-L00-H11-W31

  • Zoro # G713816063


product price:  $75.99
/ea
Free Shipping & Returns

Key Features

Width
31 in
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA5
Frame Color
Clay
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA5-A22-MSUV-L00-H11-W31
Zoro #
G713816063
UPC #
-
Country of Origin
United States

Dimensions

Width
31 in
Height
11 in

Details

Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA5
Frame Color
Clay

Description

The CA5 Uses Two Leaf Springs and Foam Gasket for a Superior Seal. Flanged for Sleek Fit, Wide Frame for Better Coverage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.