7714R Chemical Resistant Gloves, PVC, 14 in L, 18 mil, Black, L, 1 PR

  • Mfr # 7714R-10-V

  • Zoro # G7140985


product price:  $5.35
/pr
Sold in multiples of 6 for $32.10

Key Features

Size
L
Color
Black
Chemical Resistant Glove Material
PVC
Glove Size
L
Glove Materials
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7714R-10-V
Zoro #
G7140985
UPC #
038054000707
Country of Origin
Guatemala

Dimensions

Size
L
Glove Size
L
Glove Length
14 in
Glove Thickness
18 mil
Length
14"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Black
Chemical Resistant Glove Material
PVC
Glove Materials
PVC
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Glove Texture
Grain
Series
7714R
Standards
CE Rated, EN 388:2016 3111X, EN ISO 374-1:2016/Type B AKLMP, EN ISO 374-5:2016, TAA Compliant
Supported / Unsupported
Supported
Glove Coating Coverage
Full
Glove Hand Style
Left and Right
Insulated
Not Insulated
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level
A1
Glove Texture Location
Fully
ANSI/ISEA Abrasion Level
6
Glove Coating Finish
Grain
Glove Liner Material
Cotton Jersey
Accelerator Free
Contains Accelerators
Silicone-Free
Silicone-Free
Electrostatic Properties
Static Dissipative
Anti-Static
Anti-Static Not Included
Wear-Indicating
Wear-Indicator Not Included
EN ISO 374 Chemical Rating
Type B - AKLMP
Biodegradable
Non-Biodegradable
ANSI/ISEA Puncture Force
20 N
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Dual Layer
Dual Layer Not Included
Triple Layer
Triple Layer Not Included
Glove Construction
Rubber
EN 388 Impact Rated
Not EN 388 Impact Rated
ANSI/ISEA Abrasion Cycles
20,000
Glove Coating Color
Black
Brand and Series
Showa 7714R-V
Touchscreen Compatible
Not Touchscreen Compatible
Sterile/Non-Sterile
Non-Sterile
Chlorinated/Non Chlorinated
Non-Chlorinated
Low-Profile Impact Protection
Low Profile Impact Protection Not Included

Description

Chemical Resistant Gloves, PVC, Fully, 18 mil, 14 in, Cuff Gauntlet, Lining Cotton, Glove Size L, Color Black, Supported, Standards CE Rated, EN 388:2016 3111X, EN ISO 374-1:2016/Type B AKLMP, EN ISO 374-5:2016, TAA Compliant, Resists Acids, Chemicals, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.