Motor Run Capacitor, 15 MFD, 3-2/5 In. H

  • Mfr # P225-720-0001

  • Zoro # G7142371


product price:  $77.35
/ea
Free Shipping & Returns

Key Features

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
15
Capacitor Voltage
370V AC
Capacitor Shape
Round
Overall Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P225-720-0001
Zoro #
G7142371
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Width
1 3/4 in
Diameter
1 3/4 in
Overall Depth
1 3/4 in
Case Height
2 7/8 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
15
Capacitor Voltage
370V AC
Capacitor Shape
Round
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Max. Power Factor
0.1
Item
Motor Run Capacitor
Includes
Mounting Hardware
Cover Material
Steel
Standards
ROHS Compliant, UL Recognized
Hz
60
EIA UL Base
P
For Use With
Right Angle Gearmotors
Starts per Hour
20
Voltage
370V AC
Connection Type
Quick Connect
Number of Terminals
2
Max. Temperature
70 Degrees C
Frequency
60 Hz
Min. Temperature
-40 Degrees C
Terminal Gender
Male
Capacitor Voltage (Merch)
370V AC
Product Type
Motor Run Capacitor

Description

Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 15 MFD, Overall Height 2 1/2 in, Case Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.