#8, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 1500 PK

  • Mfr # 8D75SRHWS2Z-1500

  • Zoro # G714469596


product price:  $113.99
/pk 1500, $0.08/ea
Free Shipping & Returns

Key Features

Round Head
Slotted Drive
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8D75SRHWS2Z-1500
Zoro #
G714469596
UPC #
759762114899
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
3/4 in

Details

Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated

Description

Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products