
Flat Washer, For Screw Size M7 Zinc Plated Finish, 175 PK
Mfr # M7SFW10Z-175
Zoro # G714500237
product price:Â $7.00
/pk 175, $0.04/ea
Sold in multiples of 2 for $14.00
Key Features
Finish
Zinc Plated
For Screw Size
M7
Outside Diameter
13.8 mm
Minimum Thickness
1.5 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M7SFW10Z-175
Zoro #
G714500237
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M7
Outside Diameter
13.8 mm
Minimum Thickness
1.5 mm
Inside Diameter
7.4 mm
Details
Item
Flat Washer
Finish
Zinc Plated
System of Measurement
Metric
Material Grade/Class
Class 10
Description
Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.