Globe Valve, 2-Way, NC, 1 In, Sweat

  • Mfr # VG7481NT

  • Zoro # G7145984


product price:  $374.54
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Valve Design
2-Way
Configuration
Straight-Thru
Connection Type
Sweat
Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG7481NT
Zoro #
G7145984
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
1 in
Width
6 3/32 in
Height
5 31/32 in
Depth
2 5/16 in
Overall Depth
2 5/16 in
Port Connection Size
1 in
Overall Height
5 31/32 in
Overall Length
6 3/32 in
Union Connection Size
1 in

Details

Item
Hydronic Globe Valve
Body Material
Bronze
Valve Design
2-Way
Configuration
Straight-Thru
Connection Type
Sweat
Max. Water Temp.
284 Degrees F
For Use With
M9000 Series Actuators and Pneumatic Actuators
Includes
Valve Only
Safe Working Steam Pressure
38 psi
Coefficient of Volume
11.6
Safe Working Water Pressure
308 psi
Trim Material
Brass
Includes Actuator
Actuator Not Included
Seat Material
Brass
Rangeability
100:1
Actuator Return Action
Spring Return
Flow Characteristic
Equal Percentage
Installation Orientation
Vertical
Body Pattern
Two-Way
Allowable Pressure - Maximum
400 psi
Manufacturer Series
VG7000
For Media
Water-Glycol Solution to 50%, Water, Steam
Stem Material
Stainless Steel
Leakage Rate
0.01%
Operating Temperature - Minimum
35 Degrees F
Packing Material
Ethylene Propylene
Port Connection Type
Union Sweat
Operating Temperature - Maximum
248 Degrees F
Resistance Properties
Corrosion Resistant
Port Connection Gender
Female
Valve Action
Normally Closed
ANSI Rating
ANSI Leakage Class IV
Specific Valve Action
Stem Up to Close
Coefficient of Volume (Cv)
11.6

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 11.6, Configuration Straight-Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.