Electric Chain Hoist, 500 lb, 20 ft, Push Trolley, 230V AC, Yellow
Mfr # NERP003HD-20 / 230v
Zoro # G7149545
product price:Â $6,024.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NERP003HD-20 / 230v
Zoro #
G7149545
UPC #
-
Country of Origin
Japan
Dimensions
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
7 1/2 in
Housing Width
13 11/16 in
Housing Length
22 1/4 in
Maximum Lifting Length
20 ft
Body Length
22 1/4 in
Trolley Wheel Diameter
3 1/5 in
For Max. Beam Flange Width
4 in
For Min. Beam Flange Width
2 9/32 in
Controller Cord Length
16 ft
Body Depth
7 1/2 in
Minimum Radius Curve
43 5/16 in
Minimum Retracted Length
16 5/16 in
For Minimum Beam Height
3 in
Mfr. Warranty Length
1 yr
Body Width
13 11/16 in
Lifting Hook Opening Width
1 3/32 in
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9 fpm, Maximum Lift Speed 53 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.