Overload relay 7.0...10 A Thermal For motor protection Size S00 Class 10

  • Mfr # 3RU2116-1JC0

  • Zoro # G715281838


product price:  $69.55
/ea
Sold in multiples of 6 for $417.30

Key Features

Auxiliary Contact Form
1NO/1NC
Minimum Overload Relay Current Setting
7:00 AM
Maximum Overload Relay Current Setting
10:00 AM
Trip Class
10
Frame Size
S00
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3RU2116-1JC0
Zoro #
G715281838
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S00

Details

Item
Thermal Overload Relay
Auxiliary Contact Form
1NO/1NC
Minimum Overload Relay Current Setting
7:00 AM
Maximum Overload Relay Current Setting
10:00 AM
Trip Class
10
Overload Protection Type
Thermal
Maximum Voltage Rating
690 V
Standards
UL, CSA, CE, CCC, EAC, ATEX, IEC 60947-4-1
Trip Clss
10

Description

Overload relay 7.0...10 A Thermal For motor protection Size S00, Class 10 Contactor mounting Main circuit: Spring-type terminal Auxiliary circuit: spring-type terminal Manual-Automatic-Reset

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.