Industrial Pressure Gauge, 1/4 in NPT, Center Back Location

  • Mfr # LFC210-600-PSI-G-CERT

  • Zoro # G715544490


product price:  $55.69
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
Span
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFC210-600-PSI-G-CERT
Zoro #
G715544490
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Case Diameter
3.2 in
Nominal Dial Diameter
2 1/2 in
Case Depth
1.33 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Series
Span
Lens Material
Acrylic
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Case Color
Black
Socket Material
Brass
Standards
ANSI/ASME B40.1
Case Material
Zytel Nylon
Pressure Range Type
Compound
Process Connection Gender
Male
Dial Color
White
Primary Scale Minor Graduations
10
Sensor Material
Copper Alloy
Pointer Color
Black
Compatible with Series
Universal
IP Rating
IP65
Freeze Resistant Movement
Yes
Primary Scale Numeric Increments
100
Primary Scale Pressure Measurement - Maximum
600 psi
Removable Bezel
Yes
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Maximum
600 psi
Non-Sparking
No
Operating Temperature - Minimum
-40 Degrees F
Pointer Material
Aluminum
Compatible with Brand
SPAN
Resistance Properties
Corrosion Resistant
Bezel Material
Zytel Nylon
Pressure Gauge Type
Industrial Pressure Gauge
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
NEMA Enclosure Rating
4
Includes Calibration Certificate
NIST with Data
Dial Face Material
Aluminum
Dry Dampening Feature
PLUS! Performance
Field Fillable
Yes
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Accuracy Grade
ANSI/ASME B40.1

Description

Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.