Ball Wye, 1/4", Turn Valve 2-1/2", Inlet

  • Mfr # S7100

  • Zoro # G7168187


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Body Style
Wye
Valve Structure
Full Flow
Pipe Size
2-1/2 in
Connection Type
(1) 2-1/2 in FNST x (2) 1-1/2 in MNST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7100
Zoro #
G7168187
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2-1/2 in

Details

Ball Material
Brass
Body Style
Wye
Valve Structure
Full Flow
Connection Type
(1) 2-1/2 in FNST x (2) 1-1/2 in MNST
Item
Ball Wye,1/4",Turn Valve 2-1/2",Inlet
Body Material
Brass
Handle Type
Quarter Turn
Max. Pressure
175 PSI @ 70 Degrees F
Ball Valve Product Group
Manual

Description

Ball Wye,1/4 In.,Turn Valve 2-1/2 In.,Inlet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.