Booster Pump, 3 hp, 208 to 240V AC, 1 Phase, 1 in NPT Inlet Size, 14 Stage, 75 psi Max Pressure

  • Mfr # 25GBS30

  • Zoro # G7172277


product price:  $3,020.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
208 to 240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25GBS30
Zoro #
G7172277
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Length
33 9/16 in
Height
5 3/4 in
Width
6 1/16 in
Overall Length
33.56 in
Overall Height
5.75 in
Intake Size
1 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 in
Overall Width
6.06 in
Compatible Discharge Pipe Size
1 in
Inlet Diameter
1 in
Cord Length
20 ft

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
208 to 240V AC
Phase - Pumps
1
Number of Stages - Pumps
14
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Hz
60
Inlet
1" FNPT
Amps
13.5/12.9 A
Bearing Type
Ball
Housing Material
Stainless Steel
Motor Ambient Temp. Rating
40 Degrees C
Outlet
1" FNPT
GPM @ 100 PSI
30
Agency Compliance
CSA/UL/CE
Impeller Material
Glass Filled Polycarbonate
Motor Enclosure
Open Dripproof (ODP)
HP
3
Duty
Continuous
GPM @ 140 PSI
23
GPM @ 120 PSI
27
GPM @ 10 PSI
39
GPM @ 80 PSI
32.5
Wetted Materials
Carbon, Engineered Composite, Silcon Carbide, Stainless Steel, Viton
GPM @ 160 PSI
19
Motor Type
Capacitor-Start
Motor RPM
3,450 RPM
GPM @ 60 PSI
35
Max. Pressure
75 psi
GPM @ 40 PSI
36.5
Pump Mounting Position
Horizontal
Impeller Type
Closed
Max. Case Pressure
260 psi
GPM @ 20 PSI
38
Seal Material
Carbon/Silicon Carbide/Viton
Max. Liquid Temp.
160 Degrees F
Voltage
208-230
Phase
Single
Stages
14
Frame
56J
Nameplate Voltage
208-230V AC
Maximum Media Temperature
160 Degrees F
Maximum Flow Rate
33 gpm
Flow Rate @ 20 psi
38 gpm
Flow Rate @ 160 psi
19 gpm
Motor Frame Designation
56J
Wetted Material
Carbon, Silicon Carbide, Stainless Steel, Viton
Intake Type
NPT
Flow Rate @ 120 psi
27 gpm
Flow Rate @ 30 psi
37 gpm
Pump Housing Material
Stainless Steel
Flow Rate @ 10 psi
39 gpm
Series
GB
Feet of Head (Minimum)
10 ft of head
Flow Rate @ 100 psi
30 gpm
Maximum Feet of Head
430 ft of head
For Use With Potable Systems
No
Flow Rate @ 70 psi
34 gpm
Horsepower
3 hp
Motor Ambient Temperature (Minimum)
40 Degrees F
Motor Ambient Temperature (Maximum)
104 Degrees F
Impeller Design
Closed
Minimum Flow Rate
8 gpm
Number of Stages
14
Mounting Orientation
Horizontal
Flow Rate @ 15 psi
39 gpm
Standards
CAN 22.2, CSA Certified, UL778
Compatible with Media Type
Water
Shut Off Pressure (Maximum)
75 psi
Duty Cycle
Continuous
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Flow Rate @ 60 psi
35 gpm
Flow Rate @ 50 psi
36.5 gpm
Maximum RPM
3,500 RPM
Case Pressure (Maximum)
186 psi
Discharge Type
NPT
Flow Rate @ 90 psi
31 gpm
Series Family
25GB
Flow Rate @ 80 psi
32.5 gpm
Flow Rate @ 140 psi
23 gpm
Frequency
60 Hz
Flow Rate @ 40 psi
36.5 gpm
Flow Rate - Minimum
8 gpm
Installation
Floor Standing
Motor Ambient Temperature - Maximum
104 Degrees F
Flow Rate - Maximum
33 gpm
Revolutions Per Minute - Maximum
3,500 RPM
Shut Off Pressure - Maximum
75 psi
Pump Casing Material
Stainless Steel
Suction Lift - Maximum
10 ft
Priming
Manual
Inlet Standard
NPT
Motor Enclosure Design
Open Drip Proof
Motor Ambient Temperature - Minimum
-50 Degrees F
Discharge Standard
NPT
Electrical Connection Type
Plug-In
Pump Technology
Centrifugal
Case Pressure - Maximum
186 psi
Media Temperature - Maximum
160 Degrees F
Feet of Head - Minimum
10 ft
Motor Design
Capacitor-Start
Thermal Protection
Auto
Full Load Current
13.5/12.9 A
Feet of Head - Maximum
430 ft
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 208-230V AC, Flow Rate @ 10 psi 39 gpm, Flow Rate @ 20 psi 38 gpm, Flow Rate @ 30 psi 37 gpm, Flow Rate @ 40 psi 36.5 gpm, Flow Rate @ 50 psi 36.5 gpm, Flow Rate @ 60 psi 35 gpm, Flow Rate @ 70 psi 34 gpm, Flow Rate @ 80 psi 32.5 gpm, Flow Rate @ 90 psi 31 gpm, Flow Rate @ 100 psi 30 gpm, Flow Rate @ 120 psi 27 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.