Y-Check Valve, True Union, Spring-Loaded, 1", PVC/FPM, Threaded, Adjustable 2-15 psi

  • Mfr # SLC10100TU

  • Zoro # G7172611


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Hex Size
1 1/2"
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC10100TU
Zoro #
G7172611
UPC #
610377015417
Country of Origin
United States

Dimensions

Pipe Size
1"
Hex Size
1 1/2"
Pipe or Tube Size - Check Valves
1"
Overall Height
6-5/64"
Size
1"
Width
3"
Length
8.97"
Overall Length
8.97 in
Pipe or Tube Size
1 in
Height - Cap to Inlet Center
4 15/16 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Steam Pressure - Valves
Not Rated
Connection Type - Check Valves
FNPT x FNPT
Sub-Category
PVC
Mounting Position
Vertical or Horizontal
Flow
9 gpm
Flow Design
Single
Cap to Inlet Center
4-29/32"
Max. Temp.
140 Degrees F
Seal Material - Check Valves
FPM
Seat Material - Check Valves
FPM
Max. Water Pressure
150 psi @ 70 Degrees F
Application - Valves
General Purpose
Item
Spring Y Check Valve
Item - Check Valves
Check Valve
Max. Pressure
150 psi @ 70 Degrees F
Spring Material
PVC
Body Material - Valves
PVC
Seat Material
FKM
Min. Temp. - Valves
40 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp. - Valves
140 Degrees F
Cracking Pressure - Check Valves
2.000 to 15.000 psi
Material of Construction
PVC
Spring Material - Check Valves
Stainless Steel
Flow - Valves
9.00 gpm
Cracking Pressure
2 to 15 psi
Mechanism and Body Design
Y Spring
Seal Material
FKM
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Spring Loaded
3-A Standard Compliance
Not Rated
Check Mechanism
Piston
Connection Type - Side 1
NPT
Check Mechanism Material
PVC
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Connection Gender - Side 1
Female
Operating Temperature - Minimum
40 Degrees F
Silent Check
Standard
Includes Counterweight
No Counterweight
Connection Type - Side 2
NPT
For Media
Water
Operating Temperature - Maximum
70 Degrees F
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
9
Valve Body Style
Y-Style
Connection Gender - Side 2
Female
Valve Series
SLC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring, Body Material - Valves PVC, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 2.000 to 15.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.