Zoro Homepage
This item is Discontinued.
Kunkle Valve Safety Relief Valve, 2in.x2-1/2in., 125psi 6252FJH-AS-125

Safety Relief Valve, 2in.x2-1/2in., 125psi (Discontinued)

  • Mfr # 6252FJH-AS-125
  • Zoro # G7174736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6252FJH-AS-125
Zoro #
G7174736
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2 in
Outlet Size
2 1/2 in
Overall Length
3 1/2 in
Overall Height
4 1/4 in

Details

Body Material
Cast iron
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
250# Flange
Test Lever
Yes
Application
Steam
Factory Set Pressure
125 psi
Temp. Range
-20 Degrees to 406 Degrees F
Seat Material
Metal
Standards
ASME Section I Steam and ASME Section VIII, Air, Steam and Gas
Spring Material
Steel
Disc Material
Stainless Steel
Compliance
Section I Steam

Description

Safety Relief Valve, Body Material Cast Iron, Inlet Type 250# Flange, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 1/2 in, Factory Set Pressure 125 psi, Disc Material Stainless Steel, Overall Height 4 1/4 in, Application Steam, Overall Length 3 1/2 in, Seat Material Metal, Spring Material Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section I Steam, Standards ASME Section I Steam and ASME Section VIII, Air, Steam and Gas

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.