Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER010L-20

  • Zoro # G7209964


product price:  $3,897.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER010L-20
Zoro #
G7209964
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
14 13/16 in
Housing Depth
8 5/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
23 3/16 in
Maximum Lifting Length
20 ft
Body Length
23 3/16 in
Lifting Hook Opening Width
1 3/16 in
Mfr. Warranty Length
1 yr
Body Depth
8 5/16 in
Minimum Retracted Length
16 29/32 in
Controller Cord Length
8 3/16 ft
Body Width
14 13/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
14 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 15/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction
Amps @ Low Volts
4.8 A
Lubrication
Oil Bath
Control Cord
16 ft
Item
Electric Chain Hoist
Thermal Protection
Included
Control
110V Push Button Control Pendant
Finish
Electrostatic Enamel
Trolley Configuration
Hook Mounted - No Trolley
Brake
DC Current
Number of Speeds
1
Reeving
1
Classification
H4
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Current at Min. Voltage
4.8 A
Body Finish
Painted
Lifting Hook Material
Carbon Steel
Number of Reeves
1
Pendant IP Rating
IP65
Lifting Hook Type
Swivel Hook with Safety Latch
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Chain Finish
Nickel Plated
Maximum Lifting Capacity
2,000 lb
Current at Max. Voltage
2.5 A
Headroom
16 29/32 in
Overload Protection Included
Yes
Fixed Lift Speed
14 fpm
Mount Type
Hook Mounted - No Trolley
Resistance Properties
Corrosion Resistant, Wear Resistant
Hoist IP Rating
IP55
Starts and Stops per Hour
360
Clutch Type
Friction Clutch
Includes Brake
Brake Included
Programmable
Non-Programmable
For Outdoor Use
Yes
Chain Grade
Grade 80
Motor Horsepower
1 1/4 hp
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Brake Type
DC Current
Number of Load Chains
1
Chain Material
Alloy Steel
Body Material
Aluminum
Duty Classification
H4
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 16 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.