Pavement Stencil, Message, Zone, 48 in Character Height, Highway Gothic Font, Polyethylene, Clear

  • Mfr # STL-116-74824

  • Zoro # G7216955


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Zone
Character Height
48 in
Number of Pieces
4
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STL-116-74824
Zoro #
G7216955
UPC #
815218022917
Country of Origin
United States

Dimensions

Character Height
48 in
Overall Height
60 in
Overall Width
72 in
Character Width
66 in
Thickness
0.063 in
Message or Symbol Height
48 in
Overall Stencil Height
60 in
Message or Symbol Width
66 in
Overall Stencil Thickness
0.063 in
Overall Stencil Width
72 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Zone
Number of Pieces
4
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Stencil Character
Zone
Stencil Application
Road and Highway
Reusable
Yes
Standards
AC 150/5340-1K, Airport Runway and Taxiway Markings, FAA
Interlocking
No
Magnetic/Nonmagnetic
Nonmagnetic
Duty
Light
Self-Adhesive
No
Character Type
Message
Interlock
No
Includes
Zone
MUTCD Compliant
No
Product Type
Individual Stencil
FAA AC 150/5340-1K Compliant
Yes
Included Characters, Messages, and Symbols
Zone

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols Zone, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 66 in, MUTCD Compliant No, Number of Pieces 4, Overall Stencil Height 60 in, Overall Stencil Thickness 0.063 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products