This item is Discontinued.

Weg Pump Motor, 3-Ph, 10 HP, 3515,230/460V 01036OP3E213JP

Pump Motor, 3-Ph, 10 HP, 3515,230/460V (Discontinued)

  • Mfr # 01036OP3E213JP
  • Zoro # G7224217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01036OP3E213JP
Zoro #
G7224217
UPC #
890705939957
Country of Origin
Brazil

Dimensions

Shaft Length
8-1/4"
Shaft Dia.
1-1/4"
Overall Length
21-5/16"
Length Less Shaft
13-1/16"

Details

Item
Close-Coupled Pump Motor
HP
10
RPM Range
3001-3600
Nameplate RPM
3515
Voltage
230/460
Frame
213/5JP
Motor Service Factor
1.15
Standards
UL Recognized, CSA Certified, CE Compliant
Phase
3
Ins. Class
F
Frame Material
Rolled steel
Voltage Compatibility
460, 230/460, 220-230/460
Motor Frame Material
Rolled Steel
Motor Sub Application
Close-Coupled Pump
Motor Efficiency Group
Energy Efficient
Motor Application
Pump
Motor Bearings
Ball
Duty
Continuous
Full Load Amps
27-24.4/12.2
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
88.5%
Inverter Rated
Yes
Hz
60

Description

Close-Coupled Pump Motor, 10, 3515, 230/460, 213/5JP, Shaft Dia. 1 1/4 in, 1.15, 3001-3600, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Continuous, 60, 27-24.4/12.2, Ins. Class F, Inverter Rated Yes, Length Less Shaft 13 1/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Rolled Steel, Nominal Efficiency 88.5 Percent, Overall Length 21 5/16 in, Shaft Length 8 1/4 in, UL Recognized, CSA Certified, CE Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.