3/8 - 24 X 1 1/4" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN

  • Mfr # 2045983

  • Zoro # G722604309


product price:  $0.31
/ea
Sold in multiples of 125 for $38.75

Key Features

Thread Size
3/8"-24
Material
Alloy Steel
Material Grade/Class
Grade 8-/ Grade BD
Thread Fit
2A
Thread Pitch
24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2045983
Zoro #
G722604309
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-24
Overall Length
1-1/4 in

Details

Item
Threaded Rod
Material
Alloy Steel
Material Grade/Class
Grade 8-/ Grade BD
Thread Fit
2A
Thread Pitch
24
Finish
Plain
Material Quality Standards
SAE J429, ASTM A354
Rockwell Hardness
HRC 33-39

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.