Thread Adaptr, PG36 Ext Thread, 1-1/2" NPT

  • Mfr # RAPG-36M150F

  • Zoro # G7226569


product price:  $33.89
/ea
Sold in multiples of 3 for $101.67

Key Features

Pipe Fitting Material
Nickel Plated Aluminum
Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAPG-36M150F
Zoro #
G7226569
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"

Details

Item
Thread Adaptr,PG36 Ext Thread,1-1/2" NPT
Pipe Fitting Material
Nickel Plated Aluminum
Specific Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal

Description

Thread Adaptr,PG36 Ext Thread,1-1/2 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.