
Beige Woven 100% Poly Pet Throw Blanket
Mfr # 519087
Zoro # G722882561
product price:Â $42.29
/eaKey Features
Size
Throw
Color
Beige
Width
50 in
Length
50 in
Material
Poly Pet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
519087
Zoro #
G722882561
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
50 in
Length
50 in
Thickness
1/2 in
Details
Color
Beige
Material
Poly Pet
Item
Throws & Blankets
Fill Material
No fill
Reversible
No
Embroidered
No
Heated
No
Commercial Use
No
Theme
No Theme
Back Side Color
Beige
Pattern
Abstract
Contruction Technique
Woven
Description
Bring warmth, comfort and style to your space with this beige woven 100% poly pet throw blanket. Features a woven abstract design that offers sumptuous softness and texture that you'll cherish for years to come. Made from 100% poly pet this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 50-inch W x 0.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.