Men's Wellington Boot, 15, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G7235039


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G7235039
UPC #
617420115216
Country of Origin
China

Dimensions

Size
15
Width
W
Footwear Width
W
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
15

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.50
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
1.00
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Max. Heat Rating
100 Degrees F
Footwear Construction Type
Welt
Chemical Resisting Sole
No
Waterproof Type
Full Bootie
Upper Material Description
Full Grain Leather
Toe Shape
Round
Liner Material
Mesh, Nylon
Static Dissipative
No
Non-Marking Sole
No
Insulation Type
None
Last Number or Name
A7876
Standards
ASTM 2413-11
Footwear Style
Wellington Boot
Insole System
Removable Dual Density PU Cushion Insert
Mark II Slip Test Results- Dairy Tile Dry
1.00
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Plastic
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Footwear Closure Type
Pull On
Puncture Resistant Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Footwear Shank Type
Plastic
Chain Saw Cut Resistant
No
Insulated
No
Footwear Sole Pattern
Low profile High surface contact
For Outdoor Traction
No
Oil Resisting Sole
Yes
Metatarsal System
No
Ninety Degree Heel
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Toe Cap Material
Composite
Insole Technology
Cushioned Footbed, Dual Density, Removable
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
1
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
100 Degrees F
Construction
Welted
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 15, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.