Men's Wellington Boot, 8, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G7235267


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
XXW
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G7235267
UPC #
617420123549
Country of Origin
China

Dimensions

Size
8
Width
XXW
Footwear Width
XXW
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
8

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Liner Material
Mesh, Nylon
Predominant Footwear Color
Brown
Standards
ASTM 2413-11
Outsole Material
Rubber
Footwear Sole Pattern
Low profile High surface contact
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Full Bootie
Metatarsal System
No
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
1.00
Midsole Material
Polyurethane
Static Dissipative
No
Removable Insole
Yes
Footwear Style
Wellington Boot
Footwear Construction Type
Welt
Conductive
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Closure Type
Pull On
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
Yes
Ninety Degree Heel
Yes
Wide Toe Cap
Yes
Insole System
Removable Dual Density PU Cushion Insert
Max. Heat Rating
100 Degrees F
Completely Non Metallic
Yes
Last Number or Name
A7876
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
1.00
CSA Footwear Standard
Not Specified
Shank Material
Plastic
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
1
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Cap Material
Composite
Style Family
Wellington Boot
Insole Technology
Cushioned Footbed, Dual Density, Removable
Closure
Pull On
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width XXW, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.