Zoro Homepage
This item is Discontinued.
Kunkle Valve Safety Relief Valve, 3in.x3in., 25 psi 6252FKK-KS-25

Safety Relief Valve, 3in.x3in., 25 psi (Discontinued)

  • Mfr # 6252FKK-KS-25
  • Zoro # G7236302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6252FKK-KS-25
Zoro #
G7236302
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3 in
Outlet Size
3 in
Overall Length
4 in
Overall Height
4 in

Details

Body Material
Cast iron
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
250# Flange
Test Lever
Yes
Seat Material
Metal
Temp. Range
-20 Degrees to 406 Degrees F
Standards
ASME Section I Steam and ASME Section VIII, Air, Steam and Gas
Spring Material
Steel
Factory Set Pressure
25 psi
Application
Air
Disc Material
Stainless Steel
Compliance
Section VIII Air

Description

Safety Relief Valve, Body Material Cast Iron, Inlet Type 250# Flange, Outlet Type FNPT, Inlet Size 3 in, Outlet Size 3 in, Factory Set Pressure 25 psi, Disc Material Stainless Steel, Overall Height 4 in, Application Air, Overall Length 4 in, Seat Material Metal, Spring Material Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air, Standards ASME Section I Steam and ASME Section VIII, Air, Steam and Gas

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.